Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plug 6P+E IP44 Cable Gland 16A 240V Blue
By CeeNorm
Order Code:
ZT5100643S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plug-6p%2Be-ip44-cable-gland-16a-240v-blue/p/ZT5100643S
Add to quotation
View all Cable Glands
Description
CeeNorm PLUG 6P+E IP44 CABLE GLAND 16A 240V BLUE All Products 210550
Specifications
Specifications for Plug 6P+E IP44 Cable Gland 16A 240V Blue
Material
Plastic
RAL Number
5015
Contact Material
CuZn
IEC Amperage
16A
Surface Finish
Nickel-plated
Ingress Protection Rating
IP44
Number of Poles
7
Clock Hour Position
9 h
Identification Colour
Blue
Connection System
Screwed terminal
Cable Entry
Swivel
Angle of Plug
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome