Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plug Cable Gland 3P+N+E IP67 125A 415V Red
By CeeNorm
Order Code:
ZT4982136S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plug-cable-gland-3p%2Bn%2Be-ip67-125a-415v-red/p/ZT4982136S
Add to quotation
View all Cable Glands
Description
CeeNorm PLUG CABLE GLAND 3P+N+E IP67 125A 415V RED All Products 2199
Specifications
Specifications for Plug Cable Gland 3P+N+E IP67 125A 415V Red
Material
Plastic
RAL Number
3000
Cable Entry
Swivel
Number of Poles
5
Identification Colour
Red
IEC Amperage
125A
Angle of Plug
Straight
Ingress Protection Rating
IP67
Surface Finish
Nickel-Plated
Connection System
Screwed terminal
Clock Hour Position
6 h
Contact Material
CuZn
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome