Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plug Cable Gland One Piece Body 3P 32A 240V IP44 6H
By CeeNorm
Order Code:
ZT5006052S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plug-cable-gland-one-piece-body-3p-32a-240v-ip44-6h/p/ZT5006052S
Add to quotation
View all Cable Glands
Description
CeeNorm PLUG CABLE GLAND ONE PIECE BODY 3P 32A 240V IP44 6H All Products 21013-TLS
Specifications
Specifications for Plug Cable Gland One Piece Body 3P 32A 240V IP44 6H
RAL Number
5015
Material
Plastic
Angle of Plug
Straight
Ingress Protection Rating
IP44
IEC Amperage
32A
Cable Entry
Swivel
Connection System
Screwed terminal
Number of Poles
3
Identification Colour
Blue
Clock Hour Position
6 h
Contact Material
CuZn
Surface Finish
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome