Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
RCBO SP Type B 16A 30MA 6KA 1 Module
By Square D
Order Code:
ZT5038287S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 +
£37.59
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/rcbo-sp-type-b-16a-30ma-6ka-1-module/p/ZT5038287S
Add to quotation
View all Cable Glands
Description
Square D RCBO SP TYPE B 16A 30MA 6KA 1 MODULE All Products EZ9D16816
Tags:
#BulkDiscount
Specifications
Specifications for RCBO SP Type B 16A 30MA 6KA 1 Module
Rated Voltage
230V
Rated Current
16A
Recess Depth
50mm
Number of Protected Poles
1
Over Voltage Category
4
Current Limiting Class
3
Pollution Degree
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome