Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket 1 Gang Switched 5A White
By Legrand
Order Code:
ZT4985751S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-1-gang-switched-5a-white/p/ZT4985751S
Add to quotation
View all Cable Glands
Description
Legrand SOCKET 1 GANG SWITCHED 5A WHITE All Products 730069
Specifications
Specifications for Socket 1 Gang Switched 5A White
Model
British Standard
Material Qualifier
Thermoplastic
Colour
White
Surface Protection
Untreated
Material
Plastic
IK Rating
IK01
Connection Type
Screwed terminal
Width
86mm
Surface Finish
Glossy
Height
86mm
Mounting Method
Flush mounted
Depth
31.5mm
Ingress Protection Rating
IP2X
Nominal Voltage
250V
Type of Fastening
Mounting with screw
Frequency
50 - 60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome