Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket 1 Gang Telephone Master 86 x 86mm White
By Legrand
Order Code:
ZT4985474S
£15.49
Inc VAT (20%)
£15.99
3% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.49
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-1-gang-telephone-master-86-x-86mm-white/p/ZT4985474S
Add to quotation
View all Cable Glands
Description
Legrand SOCKET 1 GANG TELEPHONE MASTER 86X86MM WHITE All Products 730050
Specifications
Specifications for Socket 1 Gang Telephone Master 86 x 86mm White
Colour
White
RAL Number
9003
Height
86mm
Type of Fastening
Screwing
Ingress Protection Rating
IP21
Width
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome