Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket 1 Gang Unswitched 2A White
By Legrand
Order Code:
ZT4985600S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-1-gang-unswitched-2a-white/p/ZT4985600S
Add to quotation
View all Cable Glands
Description
Legrand SOCKET 1 GANG UNSWITCHED 2A WHITE All Products 730059
Specifications
Specifications for Socket 1 Gang Unswitched 2A White
Colour
White
Material Qualifier
Thermoplastic
Model
British Standard
Material
Plastic
Surface Protection
Untreated
Type of Fastening
Mounting with screw
Width
86mm
Frequency
50 - 60Hz
Surface Finish
Glossy
Nominal Voltage
250V
Mounting Method
Flush mounted
Ingress Protection Rating
IP2X
Connection Type
Screwed terminal
Depth
20mm
IK Rating
IK01
Height
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome