Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket 1 Gang Unswitched 5A White
By Legrand
Order Code:
ZT4985743S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 +
£9.19
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-1-gang-unswitched-5a-white/p/ZT4985743S
Add to quotation
View all Cable Glands
Description
Legrand SOCKET 1 GANG UNSWITCHED 5A WHITE All Products 730068
Tags:
#BulkDiscount
Specifications
Specifications for Socket 1 Gang Unswitched 5A White
Model
British Standard
Material
Plastic
Surface Protection
Untreated
Material Qualifier
Thermoplastic
Colour
White
Depth
28mm
Nominal Voltage
250V
Connection Type
Screwed terminal
Type of Fastening
Mounting with screw
Width
86mm
Ingress Protection Rating
IP2X
IK Rating
IK01
Surface Finish
Glossy
Frequency
50 - 60Hz
Mounting Method
Flush mounted
Height
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome