Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket 2 Gang Switched DP Neon 13A White
By Legrand
Order Code:
ZT4985699S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-2-gang-switched-dp-neon-13a-white/p/ZT4985699S
Add to quotation
View all Cable Glands
Description
Legrand SOCKET 2 GANG SWITCHED DP NEON 13A WHITE All Products 730071
Specifications
Specifications for Socket 2 Gang Switched DP Neon 13A White
Surface Protection
Untreated
Colour
White
Material Qualifier
Thermoplastic
Model
British Standard
Material
Plastic
Connection Type
Screwed terminal
Frequency
50 - 60Hz
Type of Fastening
Mounting with screw
IK Rating
IK01
Mounting Method
Flush mounted
Height
86mm
Nominal Voltage
250V
Width
146mm
Ingress Protection Rating
IP2X
Surface Finish
Glossy
Depth
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome