Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket 2 Gang Switched DP Non Standard 13A White Earth Pin
By Legrand
Order Code:
ZT4985790S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-2-gang-switched-dp-non-standard-13a-white-earth-pin/p/ZT4985790S
Add to quotation
View all Cable Glands
Description
Legrand SOCKET 2 GANG SWITCHED DP NON STANDARD 13A WHITE EARTH PIN All Products 730077
Specifications
Specifications for Socket 2 Gang Switched DP Non Standard 13A White Earth Pin
Model
British Standard
Surface Protection
Untreated
Material
Plastic
Colour
White
Material Qualifier
Thermoplastic
Height
86mm
Ingress Protection Rating
IP2X
Width
146mm
IK Rating
IK01
Surface Finish
Glossy
Nominal Voltage
250V
Depth
30mm
Mounting Method
Flush mounted
Connection Type
Screwed terminal
Frequency
50 - 60Hz
Type of Fastening
Mounting with screw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome