Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket 2 Gang Unswitched 13A White
By Legrand
Order Code:
ZT4985841S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 +
£13.15
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-2-gang-unswitched-13a-white/p/ZT4985841S
Add to quotation
View all Cable Glands
Description
Legrand SOCKET 2 GANG UNSWITCHED 13A WHITE All Products 730075
Tags:
#BulkDiscount
Specifications
Specifications for Socket 2 Gang Unswitched 13A White
Surface Protection
Untreated
Material Qualifier
Thermoplastic
Colour
White
Material
Plastic
Model
British Standard
Frequency
50 - 60Hz
Mounting Method
Flush mounted
Height
86mm
IK Rating
IK01
Width
146mm
Surface Finish
Glossy
Nominal Voltage
250V
Connection Type
Screwed terminal
Ingress Protection Rating
IP2X
Type of Fastening
Mounting with screw
Depth
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome