Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket 2Gang Switched DP 13A Slimline Curved Edge White
By Legrand
Order Code:
ZT4985732S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-2gang-switched-dp-13a-slimline-curved-edge-white/p/ZT4985732S
Add to quotation
View all Cable Glands
Description
Legrand SOCKET 2GANG SWITCHED DP 13A SLIMLINE CURVED EDGE WHITE All Products 730070
Specifications
Specifications for Socket 2Gang Switched DP 13A Slimline Curved Edge White
Surface Protection
Untreated
Material
Plastic
Colour
White
Material Qualifier
Thermoplastic
Model
British Standard
Mounting Method
Flush mounted
Surface Finish
Glossy
Nominal Voltage
250V
Ingress Protection Rating
IP2X
Frequency
50 - 60Hz
Height
86mm
Depth
30mm
Type of Fastening
Mounting with screw
IK Rating
IK01
Connection Type
Screwed terminal
Width
146mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome