Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket Surface 2P+E Top Cable Entry 32A 240V Blue IP44
By CeeNorm
Order Code:
ZT4986109S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-surface-2p%2Be-top-cable-entry-32a-240v-blue-ip44/p/ZT4986109S
Add to quotation
View all Cable Glands
Description
CeeNorm SOCKET SURFACE 2P+E TOP CABLE ENTRY 32A 240V BLUE IP44 All Products 11919
Specifications
Specifications for Socket Surface 2P+E Top Cable Entry 32A 240V Blue IP44
RAL Number
5015
Material
Plastic
Model
Surface mounted
Surface Finish
Untreated
Type of Fastening
External mounting
Ingress Protection Rating
IP44
Identification Colour
Blue
IEC Amperage
32A
Clock Hour Position
6 h
Connection System
Screw less terminal
Contact Material
CuZn
Cable Entry
Swivel
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome