Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket Surface 3P+E IP44 63A 415V Red
By CeeNorm
Order Code:
ZT5098470S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-surface-3p%2Be-ip44-63a-415v-red/p/ZT5098470S
Add to quotation
View all Cable Glands
Description
CeeNorm SOCKET SURFACE 3P+E IP44 63A 415V RED All Products 1127
Specifications
Specifications for Socket Surface 3P+E IP44 63A 415V Red
Material
Plastic
RAL Number
3000
Model
Surface mounted
Clock Hour Position
6 h
Ingress Protection Rating
IP44
Surface Finish
Nickel-plated
IEC Amperage
63A
Number of Poles
4
Cable Entry
Swivel
Identification Colour
Red
Type of Fastening
Inner lying mounting
Connection System
Screwed terminal
Contact Material
CuZn
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome