Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket Switched Double-interlocked 3P+E 32A 415V Red IP44
By CeeNorm
Order Code:
ZT5100410S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-switched-double-interlocked-3p%2Be-32a-415v-red-ip44/p/ZT5100410S
Add to quotation
View all Cable Glands
Description
CeeNorm SOCKET SWITCHED DOUBLE-INTERLOCKED 3P+E 32A 415V RED IP44 All Products 16201
Specifications
Specifications for Socket Switched Double-interlocked 3P+E 32A 415V Red IP44
Model
Base unit and cover
Housing Material
Plastic
Surface Finish
Nickel-plated
Clock Hour Position
6 h
Identification Colour
Red
Number of Poles
4
Ingress Protection Rating
IP44
IEC Amperage
32A
Contact Material
CuZn
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome