Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Switch DP Flush 45A White
By Legrand
Order Code:
ZT4984957S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/switch-dp-flush-45a-white/p/ZT4984957S
Add to quotation
View all Cable Glands
Description
Legrand SWITCH DP FLUSH 45A WHITE All Products 730020
Specifications
Specifications for Switch DP Flush 45A White
Material
Plastic
Colour
White
Material Qualifier
Urea formaldehyde
Surface Protection
Untreated
Connection Type
Screwed terminal
Method of Operation
Rocker
Recess Depth
22mm
Number of Rockers/Gangs
1
Ingress Protection Rating
IP2X
Depth
35mm
IK Rating
IK01
Nominal Voltage
250V
Height
146mm
Surface Finish
Glossy
Mounting Method
Flush mounted
Type of Fastening
Screw mounting
Minimum Depth of Back Box
30mm
Rated Current
45A
Width
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome