Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Switch DP Neon Flush 45A White - 730023
By Legrand
Order Code:
ZT4985179S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/switch-dp-neon-flush-45a-white-730023/p/ZT4985179S
Add to quotation
View all Cable Glands
Description
Legrand SWITCH DP NEON FLUSH 45A WHITE All Products 730023
Specifications
Specifications for Switch DP Neon Flush 45A White - 730023
Material
Plastic
Surface Protection
Untreated
Colour
White
Material Qualifier
Urea formaldehyde
Depth
35mm
Nominal Voltage
250V
Width
86mm
Method of Operation
Rocker
Number of Rockers/Gangs
1
Minimum Depth of Back Box
30mm
Ingress Protection Rating
IP2X
Surface Finish
Glossy
IK Rating
IK01
Recess Depth
22mm
Mounting Method
Flush mounted
Rated Current
45A
Type of Fastening
Screw mounting
Connection Type
Screwed terminal
Height
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome