Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Switch Dual Sink/bath Neon 20A White
By Legrand
Order Code:
ZT4984964S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/switch-dual-sink-bath-neon-20a-white/p/ZT4984964S
Add to quotation
View all Cable Glands
Description
Legrand SWITCH DUAL SINK/BATH NEON 20A WHITE All Products 730018
Specifications
Specifications for Switch Dual Sink/bath Neon 20A White
Colour
White
Material
Plastic
Material Qualifier
Urea formaldehyde
Surface Protection
Untreated
Connection Type
Screwed terminal
Mounting Method
Flush mounted
Ingress Protection Rating
IP2X
Minimum Depth of Back Box
30mm
Height
86mm
Width
86mm
Number of Rockers/Gangs
2
Type of Fastening
Screw mounting
Nominal Voltage
250V
Method of Operation
Rocker
Rated Current
20A
IK Rating
IK01
Depth
25.5mm
Surface Finish
Glossy
Recess Depth
14mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome