0
1
2
3
4

Cable Cover Light Duty BK 600mm x 1.8m

Order Code: ZT1027687X

£13.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.490%
5 +£12.418%


Description

Ideal to protect cables and eliminate trip hazards in light foot traffic areas.

Features and Benefits
• Neat, tapered design
• Long-lasting - abrasion resistant
• Ribbed, non-slip back for peace of mind

Notes
• Dimensions: 600mm x 1.8m
• Channel size can protect 2x 8mm diameter cables

See full description
Specifications for Cable Cover Light Duty BK 600mm x 1.8m
  • Colour
    Black
  • Number of Channels
    3
  • Connection Type
    Flat
  • Overall Height
    12mm
  • Overall Width
    60mm
  • Overall Length
    1.8m
  • MFR Part No.
    CC-1
  • Material
    Rubber
  • Channel Width
    17mm
  • Channel Height
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome