Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Protectors
Cable Protector Medium 78CM x 9M
By Greenbrook
Order Code:
ZT5032342S
Qty of 9 for
£157.41
Inc VAT (20%)
£17.49 each
9
Add to basket
This product must be ordered in multiples of 9
Get it in
15-17
working days
Available
GBP
157.41
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-protectors/cable-protector-medium-78cm-x-9m/p/ZT5032342S
Add to quotation
View all Cable Protectors
Description
Greenbrook CABLE PROTECTOR MEDIUM 78CM X 9M Cable Protectors CPM
Specifications
Specifications for Cable Protector Medium 78CM x 9M
Colour
Black
Width
76mm
Material
Plastic
Overall Length
9000mm
Height
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome