Channelling 12mm x 2m

Order Code: ZT4968940S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Dietzel Univolt Channelling 12mm x 2m 664648

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Channelling 12mm x 2m
  • Product Type
    Channelling
  • Overall Length
    2m
  • Size
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome