Temporary Speed Ramp and Heavy Duty Cable Protector - Rectangular Channel

Order Code: ZT3410113S

£319.99 Inc VAT (20%)


Description

A temporary traffic calmer and heavy-duty cable protector combined into one product.Manufactured from durable rubber that will require no maintenance.Yellow hazard stripes on both sides of the profiles are clearly visible day or night giving early warning to drivers.No drilling or bolting, ready to use in minutes.Other lengths available on request.Hole diameter - 27x56mmLength - 1.5m.H x W - 35 x 248mm.

See full description
Specifications for Temporary Speed Ramp and Heavy Duty Cable Protector - Rectangular Channel
  • Width
    248mm
  • Overall Length
    1.5m
  • Hole Diameter
    27x56mm
  • Material
    Rubber
  • Height
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome