Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Sleeves
Fibreglass Sleeving 10mm Black 10m - SLEEVING10BLK-10
By Under Control Instruments
Order Code:
ZT4029114S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 8th Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-sleeves/fibreglass-sleeving-10mm-black-10m-sleeving10blk-10/p/ZT4029114S
Add to quotation
View all Cable Sleeves
Description
Fibreglass Sleeving 10mm - Black, 10m
Specifications
Specifications for Fibreglass Sleeving 10mm Black 10m - SLEEVING10BLK-10
Length
10m
Diameter
10mm
Material
Fibreglass
Colour
Black
Product Type
Sleeving
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome