Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Sleeves
Fibreglass Sleeving 4mm White 5m - SLEEVING4WHITE-5
By Under Control Instruments
Order Code:
ZT4029329S
£10.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.29
0%
5 - 9
£9.88
4%
10 - 19
£9.47
8%
20 +
£9.06
12%
1
Add to basket
Buy Now
Get it by
Fri, 8th Nov
In Stock
GBP
10.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-sleeves/fibreglass-sleeving-4mm-white-5m-sleeving4white-5/p/ZT4029329S
Add to quotation
View all Cable Sleeves
Description
Fibreglass Sleeving 4mm - White, 5m
Tags:
#BulkDiscount
Specifications
Specifications for Fibreglass Sleeving 4mm White 5m - SLEEVING4WHITE-5
Diameter
4mm
Colour
White
Length
5m
Product Type
Sleeving
Material
Fibreglass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome