Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
AN30UV 4.80mm X 300mm Black Cable Ties (100)
By Cable Ties Direct
Order Code:
ZT1036387P
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 +
£3.75
6%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/an30uv-4-80mm-x-300mm-black-cable-ties-100/p/ZT1036387P
Add to quotation
Schedule an order and save 5%
View all Cable Ties
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for AN30UV 4.80mm X 300mm Black Cable Ties (100)
Colour
Black
Pack Quantity
100
Length
300mm
Operating Temperature Range
-40 - +85°C
Lock Type
Pawl
MFR Part No.
AN30UV
Maximum Bundle Diameter
76mm
Tensile Strength
22.2kg
Material
Polyamide 6.6, Heat Stabilised
Width
4.8mm
Grade
6.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome