Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Base for Colring Cable Tie Natural Polyamide Up to 4.6mm
By Legrand
Order Code:
ZT5002402S
£1.22
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.22
0%
20 - 49
£1.17
4%
50 - 99
£1.12
8%
100 - 199
£1.07
12.5%
200 +
£1.02
16.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.22
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/base-for-colring-cable-tie-natural-polyamide-up-to-4-6mm/p/ZT5002402S
Add to quotation
View all Cable Ties
Description
Legrand BASE FOR COLRING CABLE TIE NATURAL POLYAMIDE UP TO 4.6MM Cable Ties 32065
Tags:
#BulkDiscount
Specifications
Specifications for Base for Colring Cable Tie Natural Polyamide Up to 4.6mm
Material
Plastic
Polyamide (PA)
Width
30mm
Colour
Colourless
Overall Length
25mm
Height
6mm
Fixing Method
Stick and screw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome