Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Tie Ball-lock 100 x 7.9mm Stainless Steel 316
By ABB
Order Code:
ZT5032373S
Qty of 100 for
£179.00
Inc VAT (20%)
£1.79 each
Quantity
Price
Discount
1 - 9999
£1.79
0%
10000 - 19999
£1.72
4%
20000 +
£1.65
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
179.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-tie-ball-lock-100-x-7-9mm-stainless-steel-316/p/ZT5032373S
Add to quotation
View all Cable Ties
Description
ABB CABLE TIE BALL-LOCK 100X7.9MM STAINLESS STEEL 316 7TCG009420R0108
Tags:
#BulkDiscount
Specifications
Specifications for Cable Tie Ball-lock 100 x 7.9mm Stainless Steel 316
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome