Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Tie Premium Intgrt Mounting Hole 356 x 7.7mm Natural Polyamide
By ABB
Order Code:
ZT5032053S
Qty of 100 for
£209.00
Inc VAT (20%)
£2.09 each
Quantity
Price
Discount
1 - 9999
£2.09
0%
10000 - 19999
£2.01
4%
20000 +
£1.93
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
209.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-tie-premium-intgrt-mounting-hole-356-x-7-7mm-natural-polyamide/p/ZT5032053S
Add to quotation
View all Cable Ties
Description
ABB CABLE TIE PREM INTGRT MNTNG HOLE 356X7.7MM NAT POLYAMIDE TY537M
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Cable Tie Premium Intgrt Mounting Hole 356 x 7.7mm Natural Polyamide
Material
Plastic
Colour
Natural colour
Fixing Method
Screw Hole
Overall Length
102mm
Lock Type
Steel nose
Model
Without toothing
Thickness
2mm
Surface Protection
Untreated
Width
7.7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome