Cable Ties, Black, 100x2.5mm (Pk-100)

Order Code: ZT1194619X

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

Ideal for thin-walled or soft insulation wires and cable, these OS-Series cable ties are serrated on the outside to prevent damage. The heat-stabilised material makes these ties ideal for use in areas where safety regulations require a reduction in smoke and dangerous gases.

Features and Benefits
• Outside serrated edge for minimum indentation and damage to cables
• High tensile strength with very low insertion force for a strong and reliable hold
• Can be applied easily, either manually or with an application tool
• Curved head follows the contours of the cable to save space

Typical Applications
• Mass transit, data-installations, electronics
• Automotive industry
• Aircraft industry

See full description
Specifications for Cable Ties, Black, 100x2.5mm (Pk-100)
  • MFR Part No.
    T18ROS.HB3P
  • Operating Temperature Range
    40 - +105 (+105 for 500H)°C
  • Overall Length
    100mm
  • Colour
    Black
  • Width
    2.5mm
  • Maximum Bundle Diameter
    20mm
  • Material
    Polyamide
  • Lock Type
    Pawl
  • Tensile Strength
    8.1kg
  • Grade
    PA66HS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome