0
1
2

Cable Ties, Black, Nylon 540mm, Pack of 25

Order Code: ZT1194613X

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

These inside serrated cable ties from HellermannTyton® can be used for a countless number of applications. Each cable tie can be applied easily, either manually or with an application tool.

Features and Benefits
• Only high-quality plastic is used to meet recycling targets
• Inside serrated for a strong hold around bundles
• High tensile strength with very low insertion force
• Ergonomic bent tail offers quick and simple installation

Application
• Routing, bundling and securing of cables, pipes, and hoses
• Wind energy sector
• Electronics industry
• Rail transportation sector
• Shipbuilding
• Defence industry

See full description
Specifications for Cable Ties, Black, Nylon 540mm, Pack of 25
  • Pack Quantity
    25
  • Length
    530mm
  • Material
    PA66
  • MFR Part No.
    T150M.NB1P
  • Lock Type
    Pawl
  • Width
    8.9mm
  • Colour
    Black
  • Tensile Strength
    79.54kg
  • Maximum Bundle Diameter
    150mm
  • Operating Temperature Range
    -40 - +85°C
  • Grade
    PA66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome