Nylon Cable Tie 385x7.6mm Bk

Order Code: ZT1257694X

£36.99 Inc VAT (20%)


Description

Bundle and secure cables, pipes, and hoses with these polyamide cable ties from Hellermann-Tyton®. Available in a range of sizes to fit your needs, these ties are easy to apply, either manually or using an application tool.

Features and Benefits
• Inside serrated to deliver a reliable, strong grip
• High tensile strength with a low insertion force for easy use
• Various colours available for colour-coding projects
• Ergonomic bent tail offers quick and simple installation
• Only high-quality plastic is used to meet recycling targets

See full description
Specifications for Nylon Cable Tie 385x7.6mm Bk
  • Material
    PA66
  • Tensile Strength
    54.55kg
  • Maximum Bundle Diameter
    100mm
  • Pack Quantity
    100
  • Width
    7.6mm
  • Length
    387mm
  • Operating Temperature Range
    -125°C
  • Lock Type
    Pawl
  • MFR Part No.
    T120R.NB3P
  • Colour
    Black
  • Grade
    PA66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome