Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Pack of 100 Silver Ties 370mm x 4.8mm - CT17
By SIMPLY CAR
Order Code:
ZT3955976S
£6.49
each
Inc VAT (20%)
£97.35 minimum order value
15
Add to basket
Minimum order quantity: 15.
Get it by
Fri, 3rd Jan
In Stock
GBP
97.35
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/pack-of-100-silver-ties-370mm-x-4-8mm-ct17/p/ZT3955976S
Add to quotation
View all Cable Ties
Description
Cable Ties 370mm x 4.8mm pack of 100 - Silver
Specifications
Specifications for Pack of 100 Silver Ties 370mm x 4.8mm - CT17
Width
4.8mm
Overall Length
370mm
Colour
Silver
Product Type
Cable Ties
Pack Quantity
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome