Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Pack of 100 White 370mm x 4.8mm Cable Tie - CT05/WHITE
By SIMPLY CAR
Order Code:
ZT3956046S
£6.39
each
Inc VAT (20%)
£95.85 minimum order value
15
Add to basket
Minimum order quantity: 15.
Get it by
Fri, 3rd Jan
In Stock
GBP
95.85
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/pack-of-100-white-370mm-x-4-8mm-cable-tie-ct05-white/p/ZT3956046S
Add to quotation
View all Cable Ties
Description
Cable Ties 370mmx4.8mm White Pack of 100
Specifications
Specifications for Pack of 100 White 370mm x 4.8mm Cable Tie - CT05/WHITE
Product Type
Cable Tie
Width
4.8mm
Overall Length
370mm
Pack Quantity
100
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome