Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Tie Cable 281mm Natural - 2500026386
By ABB
Order Code:
ZT5102077S
Qty of 100 for
£152.00
Inc VAT (20%)
£1.52 each
Quantity
Price
Discount
1 - 9999
£1.52
0%
10000 - 19999
£1.46
3.5%
20000 +
£1.39
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
152.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/tie-cable-281mm-natural-2500026386/p/ZT5102077S
Add to quotation
View all Cable Ties
Description
ABB TIE CABLE 281MM NATURAL TY526MR
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Tie Cable 281mm Natural - 2500026386
Material
Plastic
Colour
Natural colour
Lock Type
Steel nose
Surface Protection
Untreated
Model
Without toothing
Width
3.6mm
Thickness
1.1mm
Overall Length
284mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome