Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Tie Cable Built-in Identification 184mm Natural Tag 13.1 x 27mm
By ABB
Order Code:
ZT5102172S
Qty of 100 for
£169.00
Inc VAT (20%)
£1.69 each
Quantity
Price
Discount
1 - 9999
£1.69
0%
10000 - 19999
£1.62
4%
20000 +
£1.55
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
169.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/tie-cable-built-in-identification-184mm-natural-tag-13-1-x-27mm/p/ZT5102172S
Add to quotation
View all Cable Ties
Description
ABB TIE CABLE BUILT-IN IDENTIFICATION 184MM NAT TAG 13.1X27MM TY546M
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Tie Cable Built-in Identification 184mm Natural Tag 13.1 x 27mm
Material
Plastic
Colour
Natural colour
Width
4.8mm
Thickness
1.1mm
Surface Protection
Untreated
Overall Length
184mm
Model
Without toothing
Lock Type
Steel nose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome