Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Tie Cable Colring 140 x 3.5mm Black Polyamide
By Legrand
Order Code:
ZT5002154S
£0.79
Inc VAT (20%)
£0.93
15% off
Quantity
Price
Discount
1 - 49
£0.79
0%
50 - 99
£0.76
4%
100 - 199
£0.73
7.5%
200 - 499
£0.70
11.5%
500 +
£0.66
16.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
0.79
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/tie-cable-colring-140-x-3-5mm-black-polyamide/p/ZT5002154S
Add to quotation
View all Cable Ties
Description
Legrand TIE CABLE COLRING 140X3.5MM BLACK POLYAMIDE Cable Ties 32015
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Tie Cable Colring 140 x 3.5mm Black Polyamide
Colour
Black
Material
Polyamide (PA)
Plastic
Overall Length
140mm
Thickness
1.2mm
Lock Type
Plastic lip/-cam
Surface Protection
Untreated
Model
Internal toothing
Width
3.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome