Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Tie for Cable 9 x 185mm Black
By Legrand
Order Code:
ZT5101390S
£1.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.09
0%
20 - 49
£1.05
3.5%
50 - 99
£1.00
8.5%
100 - 199
£0.96
12%
200 +
£0.92
15.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.09
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/tie-for-cable-9-x-185mm-black/p/ZT5101390S
Add to quotation
View all Cable Ties
Description
Legrand TIE FOR CABLE 9X185MM BLACK Cable Ties 31913
Tags:
#BulkDiscount
Specifications
Specifications for Tie for Cable 9 x 185mm Black
Material
Plastic
Colour
Black
Fixing Method
Dowel
Surface Protection
Untreated
Lock Type
Double lock head
Thickness
2mm
Model
External toothing
Width
9mm
Overall Length
185mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome