Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Tie Lashing Weather Resistant 1524mm
By ABB
Order Code:
ZT5102813S
Qty of 100 for
£799.00
Inc VAT (20%)
£7.99 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
799.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/tie-lashing-weather-resistant-1524mm/p/ZT5102813S
Add to quotation
View all Cable Ties
Description
ABB TIE LASHING WEATHER RESISTANT 1524MM TY5460PX
Specifications
Specifications for Tie Lashing Weather Resistant 1524mm
Colour
Black
Material
Plastic
Thickness
1.8mm
Model
Without toothing
Surface Protection
Untreated
Overall Length
1524mm
Lock Type
Steel nose
Width
13.2mm