Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Bracket Ceiling PVC - 637985
By Legrand
Order Code:
ZT4986115S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/bracket-ceiling-pvc-637985/p/ZT4986115S
Add to quotation
View all Cable Trays
Description
Legrand BRACKET CEILING PVC Fittings & Accessories 637985
Specifications
Specifications for Bracket Ceiling PVC - 637985
Model
Ceiling bracket
Colour
Grey
Length
108mm
Material
Steel
RAL Number
7030
Height
86.5mm
Load Bearing Capacity
5800N
Width
80mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome