Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Bracket Stand Off 500mm PVC
By Legrand
Order Code:
ZT4985944S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/bracket-stand-off-500mm-pvc/p/ZT4985944S
Add to quotation
View all Cable Trays
Description
Legrand BRACKET STAND OFF 500MM PVC Fittings & Accessories 637983
Specifications
Specifications for Bracket Stand Off 500mm PVC
Colour
Grey
Material
Plastic
Tray Mounting
Screw fix
Load Bearing Capacity
1350N
RAL Number
7030
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome