Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Cantilever Arm for Cable Tray 400mm Steel
By Legrand
Order Code:
ZT4985968S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/cantilever-arm-for-cable-tray-400mm-steel/p/ZT4985968S
Add to quotation
View all Cable Trays
Description
Legrand CANTILEVER ARM FOR CABLE TRAY 400MM STEEL Fittings & Accessories 637979
Specifications
Specifications for Cantilever Arm for Cable Tray 400mm Steel
Colour
Grey
Length
450mm
Material
Steel
Model
Wall bracket
Working Temperature
20 - 120
RAL Number
7030
Height
130mm
Width
80mm
Angle
90 - 90
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome