Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Cantilever Arm for Cable Tray 600mm Steel
By Legrand
Order Code:
ZT4985997S
£113.99
Inc VAT (20%)
£119.99
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
113.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/cantilever-arm-for-cable-tray-600mm-steel/p/ZT4985997S
Add to quotation
View all Cable Trays
Description
Legrand CANTILEVER ARM FOR CABLE TRAY 600MM STEEL Fittings & Accessories 637981
Tags:
#ReducedPrice
Specifications
Specifications for Cantilever Arm for Cable Tray 600mm Steel
Length
650mm
Colour
Grey
Working Temperature
20 - 120
Model
Wall bracket
Material
Steel
RAL Number
7030
Angle
90 - 90
Width
80mm
Height
130mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome