Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Cover for Cable Tray 600mm PVC
By Legrand
Order Code:
ZT4985926S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/cover-for-cable-tray-600mm-pvc/p/ZT4985926S
Add to quotation
View all Cable Trays
Description
Legrand COVER FOR CABLE TRAY 600MM PVC Fittings & Accessories 637964
Specifications
Specifications for Cover for Cable Tray 600mm PVC
Length
3000mm
Colour
Grey
Working Temperature
5 - 60
Material
Plastic
Fixing Method
Snap on
RAL Number
7030
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome