Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Nut and bolt M8 x 20mm Stainless Steel
By Legrand
Order Code:
ZT4986145S
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.19
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/nut-and-bolt-m8-x-20mm-stainless-steel/p/ZT4986145S
Add to quotation
View all Cable Trays
Description
Legrand NUT&BOLT M8X20MM STAINLESS STEEL Fittings & Accessories 637987
Tags:
#BulkDiscount
Specifications
Specifications for Nut and bolt M8 x 20mm Stainless Steel
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome