Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Pendant Channel 2M Steel - 2500162693
By Legrand
Order Code:
ZT4986062S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/pendant-channel-2m-steel-2500162693/p/ZT4986062S
Add to quotation
View all Cable Trays
Description
Legrand PENDANT CHANNEL 2M STEEL Channel 637986
Specifications
Specifications for Pendant Channel 2M Steel - 2500162693
Model
Single channel
Length
2000mm
Material
Steel
Colour
Grey
RAL Number
7030
Height
50mm
Width
83.5mm
Profile Shape
U-profile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome