Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Tee Intersection for Cable Tray 100mm PVC
By Legrand
Order Code:
ZT4985889S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/tee-intersection-for-cable-tray-100mm-pvc/p/ZT4985889S
Add to quotation
View all Cable Trays
Description
Legrand TEE INTERSECTION FOR CABLE TRAY 100MM PVC Fittings & Accessories 637960
Specifications
Specifications for Tee Intersection for Cable Tray 100mm PVC
Material
Plastic
Working Temperature
5 - 60
Suitable For Cable Tray Height
100mm
Colour
Grey
Model
Coupler not included
Construction Type
Horizontal tee
RAL Number
7030
Inner Radius
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome