Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Tee Kit 500 x 100mm PVC - 2500162674
By Legrand
Order Code:
ZT4986050S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/tee-kit-500-x-100mm-pvc-2500162674/p/ZT4986050S
Add to quotation
View all Cable Trays
Description
Legrand TEE KIT 500X100MM PVC Fittings & Accessories 637973
Specifications
Specifications for Tee Kit 500 x 100mm PVC - 2500162674
Material
Plastic
Colour
Grey
Model
Coupler not included
Suitable For Cable Tray Height
100mm
Inner Radius
150mm
RAL Number
7030
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome