Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Tee Medium Duty 600mm Hot Dipped Galvanised
By Legrand
Order Code:
ZT5099584S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/tee-medium-duty-600mm-hot-dipped-galvanised/p/ZT5099584S
Add to quotation
View all Cable Trays
Description
Legrand TEE MEDIUM DUTY 600MM HOT DIPPED GALVANISED Tees - Equal MRFT600G
Specifications
Specifications for Tee Medium Duty 600mm Hot Dipped Galvanised
Suitable For Cable Tray Height
25mm
Working Temperature
20 - 120
Construction Type
Horizontal tee
Model
Integrated coupler
Surface Protection
Hot dip galvanized
Material
Steel
Suitable For Cable Tray Width
600mm
Inner Radius
125mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome