Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Tee Unequal Medium Duty 50-600mm Hot Dipped Galvanised
By Legrand
Order Code:
ZT5078135S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/tee-unequal-medium-duty-50-600mm-hot-dipped-galvanised/p/ZT5078135S
Add to quotation
View all Cable Trays
Description
Legrand TEE UNEQUAL MEDIUM DUTY 50-600MM HOT DIPPED GALVANISED Tees - Unequal MRFUT50600G
Specifications
Specifications for Tee Unequal Medium Duty 50-600mm Hot Dipped Galvanised
Material
Steel
Model
Integrated coupler
Suitable For Cable Tray Height
25mm
Suitable For Cable Tray Width
50mm
Surface Protection
Hot dip galvanized
Construction Type
Horizontal tee
Inner Radius
125mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome