Specifications for Unit Fused Tap Off - Standard 5M 13A
  • Length
    5000mm
  • Number of Poles
    2
  • Width
    75mm
  • Height
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome